TIMKEN
TIMKEN
4357-2
TIMKEN TIMKEN
Description
4357-20024 TAPERED ROLLER BEARING CONE ; 4 OD
Bearing Cone; 4357 Basic Number; Standard Precision; 1-5/8" Bore; 2.028" Width; Single Row of Roller
Part #
4357-20024
BDI #
1342951
Details
1523.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4357-2/p/1342951
Your Price
$ 1,523.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.986
EAN
0053893140537
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
4357
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 4357 Basic Number; Standard Precision; 1-5/8" Bore; 2.028" Width; Single Row of Roller
Width
2.028 Inch | 51.511 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


