TIMKEN
TIMKEN
435S
TIMKEN TIMKEN
Description
435S-40024 TAPERED ROLLER BEARING CONE ; 4 OD
Bearing Cone; 435S Basic Number; Standard Precision; 1.772" Bore; 1.177" Width; Single Row of Roller
Part #
435S-40024
BDI #
19287040
Details
351.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/435S/p/19287040
Your Price
$ 351.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.516
EAN
0053893032191
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
435S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 435S Basic Number; Standard Precision; 1.772" Bore; 1.177" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45.009 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.177 Inch | 29.896 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh