

KOYO
KOYO
4388
KOYO KOYO
Description
4388 ; TAPERED ROLLER BEARING
Bearing Cone; 4388 Basic Number; Standard Precision; 1-5/8" Bore; 1.59" Width; Single Row of Roller
Part #
4388
BDI #
552016
Details
172.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4388/p/552016
Your Price
$ 172.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.76
EAN
0605790032349
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
4388
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 4388 Basic Number; Standard Precision; 1-5/8" Bore; 1.59" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Width
1.59 Inch | 40.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh