NTN
NTN
4395
NTN NTN
Description
4395 TAPERED RLR BRG CONE
Bearing Cone; 4395 Basic Number; Standard Precision; 1-21/32" Bore; 1.59" Width; Single Row of Roller
Part #
4395
BDI #
17147083
Details
234.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4395/p/17147083
Your Price
$ 234.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314413852
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
4395
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 4395 Basic Number; Standard Precision; 1-21/32" Bore; 1.59" Width; Single Row of Roller
Bore
1.656 Inch | 42.062 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.59 Inch | 40.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


