

TIMKEN
TIMKEN
44157-2
TIMKEN TIMKEN
Description
44157-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE
Bearing Cone; 44157 Basic Number; Standard Precision; 1.575" Bore; 0.933" Width; Single Row of Roller
Part #
44157-20024
BDI #
1343054
Details
339.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/44157-2/p/1343054
Your Price
$ 339.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.44
EAN
0053893291284
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
44157
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
44157-2
Long Description
Bearing Cone; 44157 Basic Number; Standard Precision; 1.575" Bore; 0.933" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh