TIMKEN
TIMKEN
44162-3
TIMKEN TIMKEN
Description
44162-3 TAPERED ROLLER BRG CONE
Bearing Cone; 44162 #3 Basic Number; Class 3 Precision; 1-5/8" Bore; 0.933" Width; Single Row of Roller
Part #
44162-30000
BDI #
1343065
Details
986.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/44162-3/p/1343065
Your Price
$ 986.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.426
EAN
0053893291482
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
44162 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 44162 #3 Basic Number; Class 3 Precision; 1-5/8" Bore; 0.933" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh