

TIMKEN
TIMKEN
4520-2
TIMKEN TIMKEN
Description
4520-20024 TAPERED ROLLER BEARING CUP ; STD PRECISION 3.984" OD
Bearing Cup; 4520 Basic Number; Standard Precision; 3-63/64" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
4520-20024
BDI #
1343329
Details
598.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4520-2/p/1343329
Your Price
$ 598.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.43
EAN
0053893140957
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
4520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4520-2
Long Description
Bearing Cup; 4520 Basic Number; Standard Precision; 3-63/64" Outside Diameter; 1-5/16" Width; Single Row of Roller
Outside Diameter
3.984 Inch | 101.194 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh