

KOYO
KOYO
45284
KOYO KOYO
Description
45284 ; TAPERED ROLLER BEARING
Bearing Cone; 45284 Basic Number; Standard Precision; 2" Bore; 1-7/32" Width; Single Row of Roller
Part #
45284
BDI #
553075
Details
93.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/45284/p/553075
Your Price
$ 93.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
EAN
0605790357091
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
45284
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 45284 Basic Number; Standard Precision; 2" Bore; 1-7/32" Width; Single Row of Roller
Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh