NTN
NTN
458S
NTN NTN
Description
458S TAPERED RLR BRG CONE ; 1.7717"X1.1542"
Bearing Cone; 458S Basic Number; Standard Precision; 1.772" Bore; 1.154" Width; Single Row of Roller
Part #
458S
BDI #
17141319
Details
325.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/458S/p/17141319
Your Price
$ 325.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.91
EAN
4547359303667
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
458S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
458S
Long Description
Bearing Cone; 458S Basic Number; Standard Precision; 1.772" Bore; 1.154" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.154 Inch | 29.312 Millimeter
Bore
1.772 Inch | 45.009 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


