

TIMKEN
TIMKEN
46162-2
TIMKEN TIMKEN
Description
46162-20024 TAPERED ROLLER BEARING CONE ; SR 1-5/8" BORE
Bearing Cone; 46162 Basic Number; Standard Precision; 1-5/8" Bore; 1-1/4" Width; Single Row of Roller
Part #
46162-20024
BDI #
1343774
Details
192.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46162-2/p/1343774
Your Price
$ 192.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.681
EAN
0053893298344
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
46162
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46162-2
Long Description
Bearing Cone; 46162 Basic Number; Standard Precision; 1-5/8" Bore; 1-1/4" Width; Single Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh