KOYO
KOYO
462A
KOYO KOYO
Description
462A
Bearing Cone; 462A Basic Number; Standard Precision; 2-1/4" Bore; 1.154" Width; Single Row of Roller
Part #
462A
BDI #
552935
Details
86.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/462A/p/552935
Your Price
$ 86.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.72
EAN
0605790033186
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
462A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 462A Basic Number; Standard Precision; 2-1/4" Bore; 1.154" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.154 Inch | 29.312 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


