

TIMKEN
TIMKEN
464-2
TIMKEN TIMKEN
Description
464-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 464 Basic Number; Standard Precision; 1-5/8" Bore; 1.154" Width; Single Row of Roller
Part #
464-20024
BDI #
1343836
Details
375.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/464-2/p/1343836
Your Price
$ 375.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.96
EAN
0053893037011
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
464
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 464 Basic Number; Standard Precision; 1-5/8" Bore; 1.154" Width; Single Row of Roller
Width
1.154 Inch | 29.312 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh