

TIMKEN
TIMKEN
467-2
TIMKEN TIMKEN
Description
467-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.154" WD
Bearing Cone; 467 Basic Number; Standard Precision; 1-7/8" Bore; 1.154" Width; Single Row of Roller
Part #
467-20024
BDI #
1343859
Details
135.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/467-2/p/1343859
Your Price
$ 135.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.852
EAN
0053893037530
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
467
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
467-2
Long Description
Bearing Cone; 467 Basic Number; Standard Precision; 1-7/8" Bore; 1.154" Width; Single Row of Roller
Bore
1.875 Inch | 47.625 Millimeter
Width
1.154 Inch | 29.312 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh