NTN
NTN
46792
NTN NTN
Description
46792 TAPERED RLR BRG CONE ; 6.5625"X1.5625"
Bearing Cone; 46792 Basic Number; Standard Precision; 6-9/16" Bore; 1-9/16" Width; Single Row of Roller
Part #
46792
BDI #
17141329
Details
1036.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46792/p/17141329
Your Price
$ 1,036.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.33
EAN
4547359303858
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
46792
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
46792
Long Description
Bearing Cone; 46792 Basic Number; Standard Precision; 6-9/16" Bore; 1-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Bore
6.563 Inch | 166.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


