TIMKEN
TIMKEN
470128-2
TIMKEN TIMKEN
Description
470128-2 TAPERED ROLLER BRG CUP ; SINGLE CUP 12-18 OD
Bearing Cup; 470128 Basic Number; Standard Precision; 12-7/8" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
470128-20000
BDI #
1344005
Details
4277.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/470128-2/p/1344005
Your Price
$ 4,277.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.528
EAN
0053893623511
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
470128
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 470128 Basic Number; Standard Precision; 12-7/8" Outside Diameter; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.875 Inch | 327.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


