NTN
NTN
472
NTN NTN
Description
472 TAPERED RLR BRG CUP ; SGL 4.7244"X0.9542" STL
Bearing Cup; 472 Basic Number; Standard Precision; 4.724" Outside Diameter; 0.954" Width; Single Row of Roller
Part #
472
BDI #
1202533
Details
83.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472/p/1202533
Your Price
$ 83.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.487
EAN
4547359534092
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
472
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 472 Basic Number; Standard Precision; 4.724" Outside Diameter; 0.954" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Width
0.954 Inch | 24.232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


