

TIMKEN
TIMKEN
472X-2
TIMKEN TIMKEN
Description
472X-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; 472X Basic Number; Standard Precision; 4-7/8" Outside Diameter; 31/32" Width; Single Row of Roller
Part #
472X-20024
BDI #
1344401
Details
171.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472X-2/p/1344401
Your Price
$ 171.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.595
EAN
0053893038612
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
472X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
472X-2
Long Description
Bearing Cup; 472X Basic Number; Standard Precision; 4-7/8" Outside Diameter; 31/32" Width; Single Row of Roller
Outside Diameter
4.875 Inch | 123.825 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.969 Inch | 24.613 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh