TIMKEN
TIMKEN
474-2
TIMKEN TIMKEN
Description
474-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; 474 Basic Number; Standard Precision; 5.118" Outside Diameter; 1.221" Width; Single Row of Roller
Part #
474-20024
BDI #
1344540
Details
2206.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/474-2/p/1344540
Your Price
$ 2,206.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.073
EAN
0053893038773
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
474
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 474 Basic Number; Standard Precision; 5.118" Outside Diameter; 1.221" Width; Single Row of Roller
Outside Diameter
5.118 Inch | 129.997 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.221 Inch | 31.013 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


