

KOYO
KOYO
47420
KOYO KOYO
Description
47420 ; TAPERED ROLLER BEARING
Bearing Cup; 47420 Basic Number; Standard Precision; 4.724" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
47420
BDI #
553083
Details
65.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47420/p/553083
Your Price
$ 65.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.474
EAN
0605790359170
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
47420
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 47420 Basic Number; Standard Precision; 4.724" Outside Diameter; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh