

TIMKEN
TIMKEN
47679-2
TIMKEN TIMKEN
Description
47679-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-5/16" WID
Bearing Cone; 47679 Basic Number; Standard Precision; 3" Bore; 1-5/16" Width; Single Row of Roller
Part #
47679-20024
BDI #
1344677
Details
145.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47679-2/p/1344677
Your Price
$ 145.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.329
EAN
0053893304991
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
47679
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47679-2
Long Description
Bearing Cone; 47679 Basic Number; Standard Precision; 3" Bore; 1-5/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh