NTN
NTN
478
NTN NTN
Description
478 TAPERED RLR BRG CONE ; 2.5591"X1.142"
Bearing Cone; 478 Basic Number; Standard Precision; 2.559" Bore; 1.142" Width; Single Row of Roller
Part #
478
BDI #
17142221
Details
244.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/478/p/17142221
Your Price
$ 244.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.94
EAN
4547359304138
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
478
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
478
Long Description
Bearing Cone; 478 Basic Number; Standard Precision; 2.559" Bore; 1.142" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Bore
2.559 Inch | 64.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


