TIMKEN
TIMKEN
47820-3
TIMKEN TIMKEN
Description
47820 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 47820 #3 Basic Number; Class 3 Precision; 5-3/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
053893306421
BDI #
1344771
Details
770.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47820-3/p/1344771
Your Price
$ 770.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.609
EAN
0053893306421
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
47820 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 47820 #3 Basic Number; Class 3 Precision; 5-3/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh