TIMKEN
TIMKEN
492A-2
TIMKEN TIMKEN
Description
492A-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 492A Basic Number; Standard Precision; 5-1/4" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
492A-20024
BDI #
1345361
Details
95.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/492A-2/p/1345361
Your Price
$ 95.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.422
EAN
0053893043289
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
492A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
492A-2
Long Description
Bearing Cup; 492A Basic Number; Standard Precision; 5-1/4" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
5.25 Inch | 133.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


