

KOYO
KOYO
493
KOYO KOYO
Description
493 ; TAPERED ROLLER BEARING
Bearing Cup; 493 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
493
BDI #
552940
Details
43.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/493/p/552940
Your Price
$ 43.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
EAN
0605790357176
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
493
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 493 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh