

TIMKEN
TIMKEN
4A-2
TIMKEN TIMKEN
Description
4A-20000 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3/4" BORE 15/32" WD
Bearing Cone; 4A Basic Number; Standard Precision; 3/4" Bore; 15/32" Width; Single Row of Roller
Part #
4A-20000
BDI #
1424694
Details
80.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4A-2/p/1424694
Your Price
$ 80.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.065
EAN
0053893000121
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
4A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4A-2
Long Description
Bearing Cone; 4A Basic Number; Standard Precision; 3/4" Bore; 15/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Width
0.469 Inch | 11.913 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh