

TIMKEN
TIMKEN
4C-2
TIMKEN TIMKEN
Description
4C-20000 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 4C Basic Number; Standard Precision; 11/16" Bore; 15/32" Width; Single Row of Roller
Part #
4C-20000
BDI #
1345666
Details
2816.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4C-2/p/1345666
Your Price
$ 2,816.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.071
EAN
0053893000251
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
4C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 4C Basic Number; Standard Precision; 11/16" Bore; 15/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.469 Inch | 11.913 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh