NTN
NTN
4T-02820PX1
NTN NTN
Description
4T-02820PX1 TAPERED RLR BRG CUP ; 2.875"X0.6875"
Bearing Cup; 02820PX1 Basic Number; PX1 Precision; 2-7/8" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
02820PX1
BDI #
17141369
Details
24.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-02820PX1/p/17141369
Your Price
$ 24.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.16
EAN
4547359511512
Product Group - BDI
B04336
Precision Class
PX1
Component
Cup
Basic Number
02820PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
02820PX1
Long Description
Bearing Cup; 02820PX1 Basic Number; PX1 Precision; 2-7/8" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
2.875 Inch | 73.025 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh