NTN
NTN
4T-02875
NTN NTN
Description
4T-02875 TAPERED RLR BRG CONE ; 1.25"X0.875"
Bearing Cone; 2875 Basic Number; Standard Precision; 1-1/4" Bore; 0.937" Width; Single Row of Roller
Part #
02875
BDI #
17141372
Details
74.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-02875/p/17141372
Your Price
$ 74.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.294
EAN
4547359511581
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2875
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 2875 Basic Number; Standard Precision; 1-1/4" Bore; 0.937" Width; Single Row of Roller
Width
0.937 Inch | 23.812 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


