NTN
NTN
4T-03062
NTN NTN
Description
4T-03062 TAPERED RLR BRG CONE ; 0.625"X0.578"
Bearing Cone; 3062 Basic Number; Standard Precision; 5/8" Bore; 37/64" Width; Single Row of Roller
Part #
03062
BDI #
17142245
Details
67.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-03062/p/17142245
Your Price
$ 67.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.058
EAN
4547359511628
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3062
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3062 Basic Number; Standard Precision; 5/8" Bore; 37/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.578 Inch | 14.681 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


