NTN
NTN
4T-05068
NTN NTN
Description
4T-05068 TAPERED RLR BRG CONE ; 0.6875"X0.5662"
Bearing Cone; 5068 Basic Number; Standard Precision; 11/16" Bore; 0.566" Width; Single Row of Roller
Part #
05068
BDI #
17142248
Details
113.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-05068/p/17142248
Your Price
$ 113.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.08
EAN
4547359511680
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
5068
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 5068 Basic Number; Standard Precision; 11/16" Bore; 0.566" Width; Single Row of Roller
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.566 Inch | 14.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


