NTN
NTN
4T-05175
NTN NTN
Description
4T-05175 TAPERED RLR BRG CUP ; SGL 1.75"X0.45" STL
Bearing Cup; 5175 Basic Number; Standard Precision; 1-3/4" Outside Diameter; 0.45" Width; Single Row of Roller
Part #
05175
BDI #
17142251
Details
34.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-05175/p/17142251
Your Price
$ 34.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.034
EAN
4547359663686
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
5175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.07
Long Description
Bearing Cup; 5175 Basic Number; Standard Precision; 1-3/4" Outside Diameter; 0.45" Width; Single Row of Roller
Width
0.45 Inch | 11.43 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


