NTN
NTN
4T-05185
NTN NTN
Description
05185 TAPERED RLR BRG CUP ; SGL 1.8504"X0.4375" STL
Bearing Cup; 5185 Basic Number; Standard Precision; 1.85" Outside Diameter; 7/16" Width; Single Row of Roller
Part #
05185
BDI #
1197006
Details
26.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-05185/p/1197006
Your Price
$ 26.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
EAN
4547359511727
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
5185
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 5185 Basic Number; Standard Precision; 1.85" Outside Diameter; 7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh