NTN
NTN
4T-07093
NTN NTN
Description
4T-07093 TAPERED RLR BRG CONE ; 0.9375"X0.5614"
Bearing Cone; 7093 Basic Number; Standard Precision; 15/16" Bore; 0.561" Width; Single Row of Roller
Part #
07093
BDI #
17142257
Details
71.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-07093/p/17142257
Your Price
$ 71.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.089
EAN
4547359511772
Product Group - BDI
B00152
Precision Class
Standard
Component
Cone
Basic Number
7093
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 7093 Basic Number; Standard Precision; 15/16" Bore; 0.561" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.561 Inch | 14.249 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


