NTN
NTN
4T-07205
NTN NTN
Description
4T-07205 TAPERED RLR BRG CUP ; 2.0472"X0.5"
Bearing Cup; 7205 Basic Number; Standard Precision; 2-3/64" Outside Diameter; 1/2" Width; Single Row of Roller
Part #
07205
BDI #
17142266
Details
81.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-07205/p/17142266
Your Price
$ 81.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.06
EAN
4547359663730
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
7205
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.13
Long Description
Bearing Cup; 7205 Basic Number; Standard Precision; 2-3/64" Outside Diameter; 1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.047 Inch | 51.994 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh