NTN
NTN
4T-09081
NTN NTN
Description
4T-09081 TAPERED RLR BRG CONE ; 0.812"X0.848"
Bearing Cone; 9081 Basic Number; Standard Precision; 13/16" Bore; 0.848" Width; Single Row of Roller
Part #
09081
BDI #
17142273
Details
52.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-09081/p/17142273
Your Price
$ 52.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.114
EAN
4547359512106
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9081
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 9081 Basic Number; Standard Precision; 13/16" Bore; 0.848" Width; Single Row of Roller
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.848 Inch | 21.539 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


