NTN
NTN
4T-11162
NTN NTN
Description
4T-11162 TAPERED RLR BRG CONE ; 1.625"X0.6844"
Bearing Cone; 11162 Basic Number; Standard Precision; 1-5/8" Bore; 0.684" Width; Single Row of Roller
Part #
11162
BDI #
17142277
Details
130.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-11162/p/17142277
Your Price
$ 130.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.206
EAN
4547359512571
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
11162
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 11162 Basic Number; Standard Precision; 1-5/8" Bore; 0.684" Width; Single Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Width
0.684 Inch | 17.374 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


