NTN
NTN
4T-11590
NTN NTN
Description
4T-11590 TAPERED RLR BRG CONE ; 0.625"X0.5625"
Bearing Cone; 11590 Basic Number; Standard Precision; 5/8" Bore; 9/16" Width; Single Row of Roller
Part #
11590
BDI #
1413408
Details
60.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-11590/p/1413408
Your Price
$ 60.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.062
EAN
4547359512816
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
11590
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 11590 Basic Number; Standard Precision; 5/8" Bore; 9/16" Width; Single Row of Roller
Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh