NTN
NTN
4T-12175
NTN NTN
Description
4T-12175 TAPERED ROLLER BEARING
Bearing Cone; 12175 Basic Number; Standard Precision; 1-3/4" Bore; 0.675" Width; Single Row of Roller
Part #
12175
BDI #
17142281
Details
91.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-12175/p/17142281
Your Price
$ 91.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.21
EAN
4547359513769
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
12175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
12175
Long Description
Bearing Cone; 12175 Basic Number; Standard Precision; 1-3/4" Bore; 0.675" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.675 Inch | 17.145 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


