NTN
NTN
4T-12303
NTN NTN
Description
4T-12303 TAPERED RLR BRG CUP ; SGL 3.0312"X0.4688" STL
Bearing Cup; 12303 Basic Number; Standard Precision; 3-1/32" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
12303
BDI #
17142283
Details
47.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-12303/p/17142283
Your Price
$ 47.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.097
EAN
4547359513905
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
12303
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
12303
Long Description
Bearing Cup; 12303 Basic Number; Standard Precision; 3-1/32" Outside Diameter; 15/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.469 Inch | 11.913 Millimeter
Outside Diameter
3.031 Inch | 76.987 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


