NTN
NTN
4T-1280
NTN NTN
Description
4T-1280 TAPERED RLR BRG CONE ; 0.875"X0.875"
Bearing Cone; 1280 Basic Number; Standard Precision; 7/8" Bore; 7/8" Width; Single Row of Roller
Part #
1280
BDI #
17142286
Details
89.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-1280/p/17142286
Your Price
$ 89.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.182
EAN
4547359513974
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
1280
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 1280 Basic Number; Standard Precision; 7/8" Bore; 7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


