NTN
NTN
4T-1329PX1
NTN NTN
Description
4T-1329PX1 TAPERED RLR BRG CUP ; SGL 2.125"X0.5625" STL
Bearing Cup; 1329PX1 Basic Number; PX1 Precision; 2-1/8" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
1329PX1
BDI #
20393154
Details
48.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-1329PX1/p/20393154
Your Price
$ 48.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.082
EAN
4547359514612
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
1329PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.181
Long Description
Bearing Cup; 1329PX1 Basic Number; PX1 Precision; 2-1/8" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


