NTN
NTN
4T-14136A
NTN NTN
Description
4T-14136A TAPERED RLR BRG CONE ; 1.375"X1.052"
Bearing Cone; 14136A Basic Number; Standard Precision; 1-3/8" Bore; 1.052" Width; Single Row of Roller
Part #
14136A
BDI #
17141412
Details
61.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-14136A/p/17141412
Your Price
$ 61.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.232
EAN
4547359514971
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14136A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
14136A
Long Description
Bearing Cone; 14136A Basic Number; Standard Precision; 1-3/8" Bore; 1.052" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Width
1.052 Inch | 26.721 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


