NTN
NTN
4T-14282
NTN NTN
Description
4T-14282 TAPERED RLR BRG CUP ; 2.8345"X0.5918"
Bearing Cup; 14282 Basic Number; Standard Precision; 2.835" Outside Diameter; 0.592" Width; Single Row of Roller
Part #
14282
BDI #
17141418
Details
107.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-14282/p/17141418
Your Price
$ 107.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.164
EAN
4547359515114
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14282
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.362
Long Description
Bearing Cup; 14282 Basic Number; Standard Precision; 2.835" Outside Diameter; 0.592" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.592 Inch | 15.037 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


