NTN
NTN
4T-14283
NTN NTN
Description
4T-14283 TAPERED RLR BRG CUP ; SGL 2.838"X0.725" STL
Bearing Cup; 14283 Basic Number; Standard Precision; 2.838" Outside Diameter; 0.725" Width; Single Row of Roller
Part #
14283
BDI #
17141419
Details
52.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-14283/p/17141419
Your Price
$ 52.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.21
EAN
4547359515121
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14283
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.461
Long Description
Bearing Cup; 14283 Basic Number; Standard Precision; 2.838" Outside Diameter; 0.725" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.725 Inch | 18.415 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.838 Inch | 72.085 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


