NTN
NTN
4T-15103S
NTN NTN
Description
4T-15103S TAPERED RLR BRG CONE ; 1.03"X0.785"
Bearing Cone; 15103S Basic Number; Standard Precision; 1.03" Bore; 0.785" Width; Single Row of Roller
Part #
15103S
BDI #
17141424
Details
65.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15103S/p/17141424
Your Price
$ 65.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.21
EAN
4547359515190
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15103S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15103S Basic Number; Standard Precision; 1.03" Bore; 0.785" Width; Single Row of Roller
Width
0.785 Inch | 19.939 Millimeter
Bore
1.03 Inch | 26.162 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


