NTN
NTN
4T-15116
NTN NTN
Description
4T-15116 TAPERED RLR BRG CONE ; 1.1855"X0.8125"
Bearing Cone; 15116 Basic Number; Standard Precision; 1.186" Bore; 13/16" Width; Single Row of Roller
Part #
15116
BDI #
17141428
Details
53.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15116/p/17141428
Your Price
$ 53.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.188
EAN
4547359515282
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15116
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15116 Basic Number; Standard Precision; 1.186" Bore; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.186 Inch | 30.124 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


