NTN
NTN
4T-15117STV3U0FD
NTN NTN
Description
4T-15117STV3U0FD TAPERED ROLLER BRG CONE (SMARTCATALOG)
Bearing Cone; Standard Precision; 15117STV3U0FD Basic Number; 1.181" Bore; 13/16" Width; Single Row of Rollers
Part #
4T-15117STV3U0FD
BDI #
25265169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15117STV3U0FD/p/25265169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171527
EAN
4547359834390
Weight / US pound
0.41
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15117STV3U0FD
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; 15117STV3U0FD Basic Number; 1.181" Bore; 13/16" Width; Single Row of Rollers
Bore
1.181 Inch | 29.997 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh