NTN
NTN
4T-15120
NTN NTN
Description
4T-15120 TAPERED RLR BRG CONE ; 1.1895"X0.8125"
Bearing Cone; 15120 Basic Number; Standard Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Part #
15120
BDI #
17141432
Details
38.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15120/p/17141432
Your Price
$ 38.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.187
EAN
4547359515374
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15120
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15120 Basic Number; Standard Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


