NTN
NTN
4T-15250X
NTN NTN
Description
4T-15250X TAPERED RLR BRG CUP ; SGL 2.5"X0.625" STL
Bearing Cup; 15250X Basic Number; Standard Precision; 2-1/2" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
15250X
BDI #
17141444
Details
25.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15250X/p/17141444
Your Price
$ 25.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.112
EAN
4547359515558
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15250X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
15250X
Long Description
Bearing Cup; 15250X Basic Number; Standard Precision; 2-1/2" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


