NTN
NTN
4T-1729X
NTN NTN
Description
4T-1729X TAPERED RLR BRG CUP ; SGL 2.24"X0.625" STL
Bearing Cup; 1729X Basic Number; Standard Precision; 2.24" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
1729X
BDI #
17141459
Details
30.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-1729X/p/17141459
Your Price
$ 30.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.1
EAN
4547359515954
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1729X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.22
Long Description
Bearing Cup; 1729X Basic Number; Standard Precision; 2.24" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.24 Inch | 56.896 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


